Zoro Homepage

Automatic, LCN 4040SE, Sentronic Door Closer, Heavy Duty Interior

  • Mfr # 4040SESTDAL120V

  • Zoro # G5422385


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Closer Performance
Heavy Duty
Closer Series
LCN 4040SE
Closer Type
Electronically Controlled
Hand Orientation
Non-Handed
Housing Depth
2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4040SESTDAL120V
Zoro #
G5422385
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"

Details

Item
Sentronic Door Closer
Closer Performance
Heavy Duty
Closer Series
LCN 4040SE
Closer Type
Electronically Controlled
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Surface-Mounted
Standards
Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101

Description

Aluminum Closer 4040SE120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.