Automatic, LCN 4310ME, Sentronic Door Closer, Heavy Duty Interior
Mfr # 4314MEBRASSRH24V
Zoro # G5487083
product price: $1,524.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Hinge Pull Side
Closer Performance
Heavy Duty
Closer Series
LCN 4310ME
Closer Type
Electronically Controlled
Finish
Sprayed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4314MEBRASSRH24V
Zoro #
G5487083
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-9/16"
Housing Height
3-7/8"
Housing Length
19"
Details
Item
Sentronic Door Closer
Closer Mounting Style
Hinge Pull Side
Closer Performance
Heavy Duty
Closer Series
LCN 4310ME
Closer Type
Electronically Controlled
Finish
Sprayed Brass
Hand Orientation
Right Hand
Interior/Exterior
Interior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Surface-Mounted
Standards
Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101
Description
Sprayed Brass Closer 4314MESFSBRH24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.