Automatic, LCN 4410ME, Sentronic Door Closer, Heavy Duty Interior

  • Mfr # 4414MEREGALRH24V

  • Zoro # G5492227


product price: $1,665.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Jamb Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4410ME
Closer Type
Electronically Controlled
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4414MEREGALRH24V
Zoro #
G5492227
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-9/16"
Housing Height
3-1/2"
Housing Length
19"

Details

Item
Sentronic Door Closer
Closer Mounting Style
Top Jamb Push Side
Closer Performance
Heavy Duty
Closer Series
LCN 4410ME
Closer Type
Electronically Controlled
Finish
Aluminum
Hand Orientation
Right Hand
Interior/Exterior
Interior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Surface-Mounted
Arm Type
Push Side
Standards
Grade 1-ANSI A156.15; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act; NFPA 101

Description

Aluminum Closer 4414MERH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.