Automatic, LCN 4630, Electro Hydraulic Door Closer, Interior and Exterior
Mfr # 463126DLH
Zoro # G5636953
product price: $5,654.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb Pull Side
Closer Series
LCN 4630
Closer Type
Electronically Controlled
Hand Orientation
Left Hand
Housing Height
4-3/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
463126DLH
Zoro #
G5636953
UPC #
-
Country of Origin
United States
Dimensions
Housing Height
4-3/8"
Housing Length
33-1/2"
Details
Item
Electro Hydraulic Door Closer
Closer Mounting Style
Top Jamb Pull Side
Closer Series
LCN 4630
Closer Type
Electronically Controlled
Finish
Satin Chrome Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Top Jamb
Includes
Thru Bolts
Standards
Grade 1-ANSI A117.1; A156.19; UL 10C; UL 325/228; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Satin Chrome Operator 463126DLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.