Shop LCN
See all product information
Create Account
Automatic, LCN 4640, Electro Hydraulic Door Closer, Interior and Exterior
- Mfr # 4642REG26DLH
- Zoro # G5641729
product price:Â
$
5,704.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb Push Side
Closer Series
LCN 4640
Closer Type
Electronically Controlled
Hand Orientation
Left Hand
Housing Height
4-3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4642REG26DLH
- Zoro #
- G5641729
- UPC #
- -
- Country of Origin
- United States
- Item
- Electro Hydraulic Door Closer
- Closer Mounting Style
- Top Jamb Push Side
- Closer Series
- LCN 4640
- Closer Type
- Electronically Controlled
- Finish
- Satin Chrome Plated
- Hand Orientation
- Left Hand
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Automatic
- Material
- Cast Iron
- Category Type
- Top Jamb
- Standards
- Grade 1-ANSI A117.1; A156.19; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Height
- 4-3/8"
- Housing Length
- 33-1/2"
Description
Satin Chrome Operator 464226DLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.