Zoro Homepage
This item is Discontinued.
Lcn Automatic, LCN 4640, Electro Hydraulic Door Closer, Interior and Exterior 4642REGDKBRZ

Automatic, LCN 4640, Electro Hydraulic Door Closer, Interior and Exterior (Discontinued)

  • Mfr # 4642REGDKBRZ
  • Zoro # G5642133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4642REGDKBRZ
Zoro #
G5642133
UPC #
-
Country of Origin
United States

Dimensions

Housing Height
4-3/8"
Housing Length
33-1/2"

Details

Item
Electro Hydraulic Door Closer
Closer Mounting Style
Top Jamb Push Side
Closer Series
LCN 4640
Closer Type
Electronically Controlled
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Top Jamb
Includes
Thru Bolts
Standards
Grade 1-ANSI A117.1; A156.19; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Dark Bronze Operator 4642DKB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.