Shop LCN
See all product information
Create Account
Automatic, LCN 4810, Pneumatic Door Closer, Interior and Exterior
- Mfr # 481110RH
- Zoro # G3762195
product price:Â
$
3,591.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb Pull Side
Closer Series
LCN 4810
Housing Depth
3-5/16"
Housing Height
3-1/2"
Housing Length
20"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 481110RH
- Zoro #
- G3762195
- UPC #
- -
- Country of Origin
- United States
- Item
- Pneumatic Door Closer
- Closer Mounting Style
- Top Jamb Pull Side
- Closer Series
- LCN 4810
- Finish
- Satin Bronze Plated
- Hand Orientation
- Right Hand
- Interior/Exterior
- Interior and Exterior
- Automatic/Manual
- Automatic
- Material
- Cast Iron
- Category Type
- Top Jamb
- Standards
- ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Dimensions
- Housing Depth
- 3-5/16"
- Housing Height
- 3-1/2"
- Housing Length
- 20"
Description
Satin Bronze Operator 481110RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.