Automatic, LCN 4820, Pneumatic Door Closer, Interior and Exterior
Mfr # 4822LONG3LH
Zoro # G3764347
product price: $3,260.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb Push Side
Closer Series
LCN 4820
Closer Type
Long Arm
Finish
Bright Brass Plated
Hand Orientation
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4822LONG3LH
Zoro #
G3764347
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
3-1/2"
Housing Height
3-5/16"
Housing Length
20"
Details
Item
Pneumatic Door Closer
Closer Mounting Style
Top Jamb Push Side
Closer Series
LCN 4820
Closer Type
Long Arm
Finish
Bright Brass Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Top Jamb
Standards
ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Bright Brass Operator 4822L3LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.