Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic, LCN 4820, Pneumatic Door Closer, Interior and Exterior

  • Mfr # 4822REG3LH

  • Zoro # G3764146


product price: $3,825.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Jamb Push Side
Closer Series
LCN 4820
Hand Orientation
Left Hand
Housing Depth
3-1/2"
Housing Height
3-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4822REG3LH
Zoro #
G3764146
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3-1/2"
Housing Height
3-5/16"
Housing Length
20"

Details

Item
Pneumatic Door Closer
Closer Mounting Style
Top Jamb Push Side
Closer Series
LCN 4820
Finish
Bright Brass Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Top Jamb
Standards
ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Thru Bolts

Description

Bright Brass Operator 48223LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.