Automatic, LCN 4840, Pneumatic Door Closer, Interior and Exterior (Discontinued)
- Mfr # 4841SC10BLH
- Zoro # G3766903
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4841SC10BLH
Zoro #
G3766903
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
3-5/16"
Housing Height
3-1/2"
Housing Length
20"
Details
Item
Pneumatic Door Closer
Closer Mounting Style
Parallel Arm Push Side
Closer Series
LCN 4840
Closer Type
Spring Cush
Finish
Oil Rubbed Bronze Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic
Material
Cast Iron
Category Type
Parallel Arm
Includes
Thru Bolts
Standards
ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Oil Rubbed Bronze Operator 4841SC10BLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.