Zoro Homepage

Automatic/Manual, LCN 2610, Auto Equalizer Closer, Heavy Duty Interior and Exterior

  • Mfr # 2613ALRH

  • Zoro # G4874093


product price: $2,639.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2610
Hand Orientation
Right Hand
Housing Height
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2613ALRH
Zoro #
G4874093
UPC #
-
Country of Origin
United States

Dimensions

Housing Height
3-5/8"
Housing Length
21"

Details

Item
Auto Equalizer Closer
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2610
Finish
Aluminum
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic/Manual
Material
Cast Iron
Category Type
Concealed
Standards
Grade 1-ANSI A117.1; A156.19; UL228; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Aluminum Operator 2613RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.