Automatic/Manual, LCN 2610, Auto Equalizer Closer, Heavy Duty Interior and Exterior
Mfr # 2613DPSLTBRZRH
Zoro # G4874136
product price: $2,837.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2610
Closer Type
Standard Arm with Door Position Switch
Finish
Light Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2613DPSLTBRZRH
Zoro #
G4874136
UPC #
-
Country of Origin
United States
Dimensions
Housing Height
3-5/8"
Housing Length
21"
Details
Item
Auto Equalizer Closer
Closer Mounting Style
Concealed
Closer Performance
Heavy Duty
Closer Series
LCN 2610
Closer Type
Standard Arm with Door Position Switch
Finish
Light Bronze
Hand Orientation
Right Hand
Interior/Exterior
Interior and Exterior
Automatic/Manual
Automatic/Manual
Material
Cast Iron
Category Type
Concealed
Standards
Grade 1-ANSI A117.1; A156.19; UL228; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Thru Bolts
Description
Light Bronze Operator 2613DPSLTBRH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.