This item is Discontinued.

No Product Image Available

Automatic/Manual, LCN 2810, Swing Door Operator (Discontinued)

  • Mfr # 2811OPANCLRRHHDR36
  • Zoro # G4882789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2811OPANCLRRHHDR36
Zoro #
G4882789
UPC #
-
Country of Origin
United States

Details

Item
Swing Door Operator
Closer Mounting Style
Concealed
Closer Series
LCN 2810
Closer Type
Offset Pivot
Finish
Anodized Clear
Hand Orientation
Right Hand
Automatic/Manual
Automatic/Manual
Category Type
Concealed
Standards
Grade 1-ANSI A156.19; UL325; UL1998; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Closer

Description

Anodized Clear Closer 2811OPANCLRRH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.