Automatic/Manual, LCN 2860, Swing Door Operator
Mfr # 2860110
Zoro # G4885896
product price: $55.49
/eaKey Features
Closer Mounting Style
Concealed Independent Pair
Closer Series
LCN 2860
Closer Type
Pivot Post
Finish
Anodized Clear
Hand Orientation
Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2860110
Zoro #
G4885896
UPC #
-
Country of Origin
United States
Details
Item
Swing Door Operator
Closer Mounting Style
Concealed Independent Pair
Closer Series
LCN 2860
Closer Type
Pivot Post
Finish
Anodized Clear
Hand Orientation
Handed
Automatic/Manual
Automatic/Manual
Standards
Grade 1-ANSI A156.19; UL325/228; UL1998; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Anodized Clear Operator 2860110ANC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.