Zoro Homepage

Automatic/Manual, LCN 2860, Swing Door Operator

  • Mfr # 286011BANCLR

  • Zoro # G4885957


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Concealed Independent Pair
Closer Series
LCN 2860
Closer Type
Spindle Plate
Hand Orientation
Handed
Automatic/Manual
Automatic/Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286011BANCLR
Zoro #
G4885957
UPC #
-
Country of Origin
United States

Details

Item
Swing Door Operator
Closer Mounting Style
Concealed Independent Pair
Closer Series
LCN 2860
Closer Type
Spindle Plate
Finish
Anodized Clear
Hand Orientation
Handed
Automatic/Manual
Automatic/Manual
Standards
Grade 1-ANSI A156.19; UL325/228; UL1998; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Anodized Clear Operator 286011BANC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.