Automatic/Manual, LCN 9130, Benchmark Low Energy Operator
Mfr # 9131ANDKBKBFMC
Zoro # G3695083
product price: $4,154.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface Single Door
Closer Series
LCN 9130
Closer Type
Standard Arm
Finish
Anodized Dark Bronze
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9131ANDKBKBFMC
Zoro #
G3695083
UPC #
-
Country of Origin
United States
Details
Item
Benchmark Low Energy Operator
Closer Mounting Style
Surface Single Door
Closer Series
LCN 9130
Closer Type
Standard Arm
Finish
Anodized Dark Bronze
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
Category Type
Surface-Mounted
Includes
Thru Bolts
Standards
Grade 1-A156.19; UL325; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Anodized Dark Bronze Closer 9131FCANDKB3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.