Zoro Homepage

Automatic/Manual, LCN 9140, Benchmark Low Energy Operator

  • Mfr # 9142REGANDKB

  • Zoro # G3695677


product price: $4,000.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface Single Door
Closer Series
LCN 9140
Finish
Anodized Dark Bronze
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9142REGANDKB
Zoro #
G3695677
UPC #
-
Country of Origin
United States

Details

Item
Benchmark Low Energy Operator
Closer Mounting Style
Surface Single Door
Closer Series
LCN 9140
Finish
Anodized Dark Bronze
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
Category Type
Surface-Mounted
Includes
Thru Bolts
Standards
Grade 1-A156.19; UL325; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act

Description

Anodized Dark Bronze Closer 9142ANDKB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.