Automatic/Manual, LCN 9150, Benchmark Low Energy Operator
Mfr # 9153REG2ANDKB
Zoro # G3696097
product price: $8,218.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface Simultaneous/Independent
Closer Series
LCN 9150
Finish
Anodized Dark Bronze
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9153REG2ANDKB
Zoro #
G3696097
UPC #
-
Country of Origin
United States
Details
Item
Benchmark Low Energy Operator
Closer Mounting Style
Surface Simultaneous/Independent
Closer Series
LCN 9150
Finish
Anodized Dark Bronze
Hand Orientation
Non-Handed
Automatic/Manual
Automatic/Manual
Category Type
Surface-Mounted
Standards
Grade 1-ANSI A156.19; UL325/228; UL1998; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Includes
Thru Bolts
Description
Anodized Dark Bronze Operator 9153ANDKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.