Zoro Homepage

Black Arm 126078HLBLK, Black, Black, Long Arm Type

  • Mfr # 126078HLGLBLK

  • Zoro # G4789944


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Non Handed
Arm Type
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126078HLGLBLK
Zoro #
G4789944
UPC #
-
Country of Origin
United States

Details

Item
Black Arm 126078HLBLK
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Non Handed
Arm Type
Long
Accessory Type
Assembly

Description

Black Arm 126078HLBLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.