Zoro Homepage

Black Arm 1460T78BLK, Black, Black, Cast Iron

  • Mfr # 1460T78GLBLK

  • Zoro # G4804364


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Non Handed
Accessory Type
Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460T78GLBLK
Zoro #
G4804364
UPC #
-
Country of Origin
United States

Details

Item
Black Arm 1460T78BLK
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Non Handed
Accessory Type
Assembly

Description

Black Arm 1460T78BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.