Shop LCN
See all product information
Create Account
Black Arm 40103049FLBLKRH, Black, Cast Iron, Right Hand, Hold Open Arm Type
- Mfr # 40103049FLGLBLKRH
- Zoro # G8204386
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Right Hand
Arm Type
Hold Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40103049FLGLBLKRH
- Zoro #
- G8204386
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Black Arm 40103049FLBLKRH
- Finish
- Black
- Color
- Black
- Material
- Cast Iron
- Hand Orientation
- Right Hand
- Arm Type
- Hold Open
Description
Black Arm 40103049FLBLKRH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.