Zoro Homepage

Black Arm 40203077BLK, Black, Cast Iron, 4020 Series

  • Mfr # 40203077GLBLK

  • Zoro # G8210668


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4020 Series
Finish
Black
Color
Black
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40203077GLBLK
Zoro #
G8210668
UPC #
-
Country of Origin
United States

Details

Item
Black Arm 40203077BLK
Closer Series
4020 Series
Finish
Black
Color
Black
Material
Cast Iron

Description

Black Arm 40203077BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.