Black Arm 402077BLK, Black, Cast Iron, 4020 Series
Mfr # 402077GLBLK
Zoro # G8211675
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4020 Series
Finish
Black
Color
Black
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402077GLBLK
Zoro #
G8211675
UPC #
-
Country of Origin
United States
Details
Item
Black Arm 402077BLK
Closer Series
4020 Series
Finish
Black
Color
Black
Material
Cast Iron
Description
Black Arm 402077BLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.