Black Arm 40303049PABLKH6LH, Black, Cast Iron, Left Hand, 4030 Series

  • Mfr # 40303049PAGLBLKH6

  • Zoro # G8221378


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40303049PAGLBLKH6
Zoro #
G8221378
UPC #
-
Country of Origin
United States

Details

Item
Black Arm 40303049PABLKH6LH
Closer Series
4030 Series
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Left Hand

Description

Black Arm 40303049PABLKH6LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.