Shop LCN
See all product information
Create Account
Black Arm 4030T3077TBLK
- Mfr # 4030T3077TGLBLK
- Zoro # G8224537
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Color
Black
Material
Cast Iron
Accessory Type
Standard Arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4030T3077TGLBLK
- Zoro #
- G8224537
- UPC #
- -
- Country of Origin
- United States
- Item
- Black Arm 4030T3077TBLK
- Finish
- Black
- Color
- Black
- Material
- Cast Iron
- Accessory Type
- Standard Arm
Description
Black Arm 4030T3077TBLK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.