Shop LCN
See all product information
Create Account
Black Arm 501049BLKLH, Black, 5010 Series, Black, Cast Iron
- Mfr # 501049GLBLKLH
- Zoro # G3770166
product price:Â
$
63.15
/ea
Key Features
Closer Series
5010 Series
Finish
Black
Color
Black
Material
Cast Iron
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501049GLBLKLH
- Zoro #
- G3770166
- UPC #
- -
- Country of Origin
- United States
- Item
- Black Arm 501049BLKLH
- Closer Series
- 5010 Series
- Finish
- Black
- Color
- Black
- Material
- Cast Iron
- Hand Orientation
- Left Hand
- For Use With
- 5010 Series
- Arm Type
- Hold Open
Description
Black Arm 501049BLKLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.