Zoro Homepage

Black Closer 4026HBLKLH

  • Mfr # 4026HGLBLKLH

  • Zoro # G8219743


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Jamb Push Side
Closer Type
Hold Open
Color
Black
Hand Orientation
Left Hand
Includes
Thru Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026HGLBLKLH
Zoro #
G8219743
UPC #
-
Country of Origin
United States

Details

Item
Black Closer 4026HBLKLH
Closer Mounting Style
Top Jamb Push Side
Closer Type
Hold Open
Color
Black
Hand Orientation
Left Hand
Includes
Thru Bolts

Description

Black Closer 4026HBLKLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.