Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Cover 4020T72BLKLH

  • Mfr # 4020T72GLBLKLH

  • Zoro # G8213574


product price: $28.15
/ea

Key Features

Finish
Black
Closer Series
4020/4030 Series
For Use With
For Use with 4020T Series
Length
12-1/4" x 3-1/2" x 2-1/4"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4020T72GLBLKLH
Zoro #
G8213574
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4" x 3-1/2" x 2-1/4"

Details

Item
Black Cover 4020T72BLKLH
Finish
Black
Closer Series
4020/4030 Series
For Use With
For Use with 4020T Series
Color
Black
Accessory Type
Standard Cover

Description

Black Cover 4020T72BLKLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.