Zoro Homepage

Blade Stop Spacer, Aluminum, 4110, Gray

  • Mfr # 4110-61 AL

  • Zoro # G3929171


product price: $36.19
/ea

Key Features

Accessory Type
Blade Stop Spacer
Closer Series
4110
Color
Gray
Finish
Aluminum
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110-61 AL
Zoro #
G3929171
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Overall Length
4 in

Details

Item
Blade Stop Spacer
Accessory Type
Blade Stop Spacer
Closer Series
4110
Color
Gray
Finish
Aluminum
For Use With
Parallel Arm Shoe
Interior/Exterior
Interior and Exterior
Product Type
Blade Stop Spacer
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
Compatible Series
4110, 4110T
Compatible Brand
LCN
ADA Compliant
Yes

Description

Blade Stop Spacer, Finish Aluminum, Color Gray, Length 4 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.