Zoro Homepage

Bright Brass Arm 4010T3077DE3LH, Bright Brass, Cast Iron, Left Hand

  • Mfr # 4010T3077DE3LH

  • Zoro # G8207116


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4010T3077DE3LH
Zoro #
G8207116
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Arm 4010T3077DE3LH
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand

Description

Bright Brass Arm 4010T3077DE3LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.