Bright Brass Arm 4010T3077T3LH, Bright Brass, Cast Iron, Left Hand, 4010 Series

  • Mfr # 4010T3077T3LH

  • Zoro # G8207326


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4010 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4010T3077T3LH
Zoro #
G8207326
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Arm 4010T3077T3LH
Closer Series
4010 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand

Description

Bright Brass Arm 4010T3077T3LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.