Bright Brass Arm 4010T3077T3RH, Bright Brass, Cast Iron, Right Hand, 4010 Series
Mfr # 4010T3077T3RH
Zoro # G8207335
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4010 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010T3077T3RH
Zoro #
G8207335
UPC #
-
Country of Origin
United States
Details
Item
Bright Brass Arm 4010T3077T3RH
Closer Series
4010 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Right Hand
Accessory Type
Standard Arm
Description
Bright Brass Arm 4010T3077T3RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.