Bright Brass Arm 40203077L3, Bright Brass, Cast Iron, 4020 Series

  • Mfr # 40203077L3

  • Zoro # G8210537


product price:  $419.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4020 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40203077L3
Zoro #
G8210537
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Arm 40203077L3
Closer Series
4020 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron

Description

Bright Brass Arm 40203077L3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.