Bright Brass Arm 4020T3077T3LH, Bright Brass, Cast Iron, Left Hand
Mfr # 4020T3077T3LH
Zoro # G8213258
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Standard Arm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020T3077T3LH
Zoro #
G8213258
UPC #
-
Country of Origin
United States
Details
Item
Bright Brass Arm 4020T3077T3LH
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Standard Arm
Description
Bright Brass Arm 4020T3077T3LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.