Shop LCN
See all product information
Create Account
Bright Brass Arm 4020T3077T3RH, Bright Brass, Cast Iron, Right Hand
- Mfr # 4020T3077T3RH
- Zoro # G8213285
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Right Hand
Accessory Type
Standard Arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4020T3077T3RH
- Zoro #
- G8213285
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Bright Brass Arm 4020T3077T3RH
- Finish
- Bright Brass
- Color
- Bright Brass
- Material
- Cast Iron
- Hand Orientation
- Right Hand
- Accessory Type
- Standard Arm
Description
Bright Brass Arm 4020T3077T3RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.