Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Arm 403030493LH, Bright Brass, Cast Iron, Left Hand, 4030 Series

  • Mfr # 403030493

  • Zoro # G8220748


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Color
Bright Brass
Material
Cast Iron
Finish
Bright Brass
Hand Orientation
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403030493
Zoro #
G8220748
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Arm 403030493LH
Closer Series
4030 Series
Color
Bright Brass
Material
Cast Iron
Finish
Bright Brass
Hand Orientation
Left Hand

Description

Bright Brass Arm 403030493LH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.