Shop LCN
See all product information
Create Account
Bright Brass Arm 40303049SCNS3LH, Bright Brass, Cast Iron, Left Hand, Spring Arm Type 4030 Series
- Mfr # 40303049SCNS3
- Zoro # G8221764
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Closer Series
4030 Series
Finish
Bright Brass
Color
Bright Brass
Material
Cast Iron
Hand Orientation
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40303049SCNS3
- Zoro #
- G8221764
- UPC #
- -
- Country of Origin
- United States
- Item
- Bright Brass Arm 40303049SCNS3LH
- Closer Series
- 4030 Series
- Finish
- Bright Brass
- Color
- Bright Brass
- Material
- Cast Iron
- Hand Orientation
- Left Hand
- Arm Type
- Spring
- Accessory Type
- Cush Arm
Description
Bright Brass Arm 40303049SCNS3LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.