Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Closer 4026L3RH

  • Mfr # 4026LONG3RH

  • Zoro # G8219917


product price: $1,030.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Jamb Push Side
Finish
Bright Brass
Hand Orientation
Right Hand
Includes
Thru Bolts
Arm Type
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026LONG3RH
Zoro #
G8219917
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Closer 4026L3RH
Closer Mounting Style
Top Jamb Push Side
Finish
Bright Brass
Hand Orientation
Right Hand
Includes
Thru Bolts
Arm Type
Long

Description

Bright Brass Closer 4026L3RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.