Zoro Homepage

Bright Brass Cover 4110T72MC3RH

  • Mfr # 4110T72MC3RH

  • Zoro # G5456624


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Closer Series
4010/4111 Series
For Use With
For Use with 4110T Series
Length
12-1/4" x 3-1/2" x 2-1/4"
Color
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110T72MC3RH
Zoro #
G5456624
UPC #
-
Country of Origin
United States

Dimensions

Length
12-1/4" x 3-1/2" x 2-1/4"

Details

Item
Bright Brass Cover 4110T72MC3RH
Finish
Bright Brass
Closer Series
4010/4111 Series
For Use With
For Use with 4110T Series
Color
Bright Brass

Description

Bright Brass Cover 4110T72MC3RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.