Bright Brass Cover 4310ME72MC3LH
Mfr # 4310ME72MC3LH
Zoro # G5484947
product price: $722.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Closer Series
LC with no SubClass
For Use With
For Use with 4310 Series
Length
19" x 3-7/8" x 2-9/16"
Color
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4310ME72MC3LH
Zoro #
G5484947
UPC #
-
Country of Origin
United States
Dimensions
Length
19" x 3-7/8" x 2-9/16"
Details
Item
Bright Brass Cover 4310ME72MC3LH
Finish
Bright Brass
Closer Series
LC with no SubClass
For Use With
For Use with 4310 Series
Color
Bright Brass
Description
Bright Brass Cover 4310ME72MC3LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.