Bright Brass Rod and Shoe 403079LR3, Bright Brass, 4030 Series, Bright Brass, Cast Iron

  • Mfr # 403079LR3

  • Zoro # G8224099


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4030 Series
Color
Bright Brass
Finish
Bright Brass
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403079LR3
Zoro #
G8224099
UPC #
-
Country of Origin
United States

Details

Item
Bright Brass Rod and Shoe 403079LR3
Closer Series
4030 Series
Color
Bright Brass
Finish
Bright Brass
Material
Cast Iron

Description

Bright Brass Rod and Shoe 403079LR3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.