Zoro Homepage

Bright Chrome Arm 4000T3077T26

  • Mfr # 4000T3077T26

  • Zoro # G8203117


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chrome
Color
Bright Chrome
Material
Cast Iron
Accessory Type
Standard Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000T3077T26
Zoro #
G8203117
UPC #
-
Country of Origin
United States

Details

Item
Bright Chrome Arm 4000T3077T26
Finish
Bright Chrome
Color
Bright Chrome
Material
Cast Iron
Accessory Type
Standard Arm

Description

Bright Chrome Arm 4000T3077T26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.