Shop LCN
See all product information
Create Account
Bright Chrome Closer 4026L26LH
- Mfr # 4026LONG26LH
- Zoro # G8220154
product price:Â
$
924.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Jamb Push Side
Finish
Bright Chrome
Hand Orientation
Left Hand
Includes
Thru Bolts
Arm Type
Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4026LONG26LH
- Zoro #
- G8220154
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Bright Chrome Closer 4026L26LH
- Closer Mounting Style
- Top Jamb Push Side
- Finish
- Bright Chrome
- Hand Orientation
- Left Hand
- Includes
- Thru Bolts
- Arm Type
- Long
Description
Bright Chrome Closer 4026L26LH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.