Bright Chrome Cover 4020T72MC26LH
Mfr # 4020T72MC26LH
Zoro # G8213723
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Closer Series
4020/4030 Series
For Use With
For Use with 4020T Series
Length
12-1/4" x 3-1/2" x 2-1/4"
Color
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020T72MC26LH
Zoro #
G8213723
UPC #
-
Country of Origin
United States
Dimensions
Length
12-1/4" x 3-1/2" x 2-1/4"
Details
Item
Bright Chrome Cover 4020T72MC26LH
Finish
Bright Chrome
Closer Series
4020/4030 Series
For Use With
For Use with 4020T Series
Color
Bright Chrome
Description
Bright Chrome Cover 4020T72MC26LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.