Bright Chrome Rod and Shoe 402079H26, Bright Chrome, 4020 Series, Bright Chrome, Cast Iron

  • Mfr # 402079H26

  • Zoro # G8212113


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Closer Series
4020 Series
Color
Bright Chrome
Finish
Bright Chrome
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402079H26
Zoro #
G8212113
UPC #
-
Country of Origin
United States

Details

Item
Bright Chrome Rod and Shoe 402079H26
Closer Series
4020 Series
Color
Bright Chrome
Finish
Bright Chrome
Material
Cast Iron

Description

Bright Chrome Rod and Shoe 402079H26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.