Bumper Assembly
Mfr # 4040XPT-169
Zoro # G016506432
product price: $25.19
/eaKey Features
Color
Black
Series
4040XPT
Standards
BAA Qualified
Closer Type
Non-Hold Open
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XPT-169
Zoro #
G016506432
UPC #
197163327638
Country of Origin
United States
Dimensions
Interior Door Width - Maximum
48 in
Interior Door Width - Minimum
26 in
Details
Color
Black
Series
4040XPT
Standards
BAA Qualified
Item
Door Closers
Closer Type
Non-Hold Open
ADA Compliant
Yes
Fire Rating
3 hr
Performance Grade
1
Product Type
Bumper Assembly
Interior/Exterior Use
Interior/Exterior
UL Fire Rating
UL10C
Compatible Series
4040XPT
Compatible Brand
LCN
Door Weight - Maximum
8.5 lb
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.