Companion Cable
Mfr # 9550-982
Zoro # G516506529
product price: $87.25
/ea
Free Shipping & Returns
Key Features
Closer Type
Hold Open
Series
9550
ADA Compliant
Yes
Standards
BAA Qualified
Interior/Exterior Use
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9550-982
Zoro #
G516506529
UPC #
840067691830
Country of Origin
Mexico
Details
Closer Type
Hold Open
Series
9550
ADA Compliant
Yes
Item
Door Closers
Standards
BAA Qualified
Interior/Exterior Use
Interior/Exterior
Operation Style
Automatic/Manual
Compatible Brand
LCN
Product Type
Companion Cable
Includes Hardware
Hardware Included
Compatible Series
9550
Description
Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.