Zoro Homepage

Concealed Overhead Closer, Hydralic Slide Track In Header Mounting, Slide Track Arm

  • Mfr # 2016-H BUMPER RH 689

  • Zoro # G916475661


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Slide Track
Closer Type
Concealed Overhead
Housing Depth
2-1/4 in
Housing Height
5 in
Housing Length
22-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016-H BUMPER RH 689
Zoro #
G916475661
UPC #
197163366552
Country of Origin
Japan

Dimensions

Housing Depth
2-1/4 in
Housing Height
5 in
Housing Length
22-1/2 in

Details

Closer Mounting Style
Slide Track
Closer Type
Concealed Overhead
Hydraulic/Pneumatic
Hydraulic
Closer Series
2010
Hand Orientation
Right-Handed
Item
Concealed Overhead Closers
Color
Satin Aluminum
Material
Varies
Finish
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.