Cylinder Assembly, Aluminum, 4111, Gray
Mfr # 4111-3071 RH 689
Zoro # G3930066
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Closer Body
Closer Series
4111
Color
Gray
Finish
Aluminum
Length
12-1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4111-3071 RH 689
Zoro #
G3930066
UPC #
-
Country of Origin
United States
Dimensions
Length
12-1/8"
Overall Length
12 1/8 in
Details
Item
Cylinder Assembly
Accessory Type
Closer Body
Closer Series
4111
Color
Gray
Finish
Aluminum
For Use With
4011 Series Closers
Interior/Exterior
Interior and Exterior
Standards
ANSI/BMHA A156.4 Grade 1, BAA, UL 10C
ADA Compliant
Yes
Compatible Brand
LCN
Compatible Series
4110, 4110T
Product Type
Cylinder Assembly
Description
Cylinder Assembly, Finish Aluminum, Color Gray, Length 12 1/8 in, Standards ANSI/BMHA A156.4 Grade 1, BAA, UL 10C, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.