Cylinder Assembly, Aluminum, 4630, Gray
Mfr # 4631-3971 AL
Zoro # G3930020
product price: $2,400.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Electric Door Operator
Closer Series
4630
Color
Gray
Finish
Aluminum
Length
18-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4631-3971 AL
Zoro #
G3930020
UPC #
-
Country of Origin
United States
Dimensions
Length
18-1/4"
Overall Length
18 1/4 in
Details
Item
Cylinder Assembly
Accessory Type
Electric Door Operator
Closer Series
4630
Color
Gray
Finish
Aluminum
For Use With
4630 Series Auto Equalizer
Interior/Exterior
Interior and Exterior
Product Type
Door Operator Cylinder
Compatible Series
4630
Compatible Brand
LCN
Description
Door Operator Cylinder, Finish Aluminum, Color Gray, Length 18 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.